Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Power monier pliers/concretors' pliers

Power monier pliers
TWRPNCR-POWERCUT-L300MM

Art.-no. 071502 10
EAN 4011231994903

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Slimline design for working in hard-to-reach spots

Relief for muscles and tendons


Cutting impact dampening on cutting through binding wire



High transmission


Optimal cutting performance with low power application.



Twisted binding wire Ø 2x2 mm is cut effortlessly; soft wire up to max. Ø 5 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Building construction, steel construction and civil engineering: Manufacturing of prefabricated concrete parts.

Length

300 mm

Length in inches

12 in

Design

Polished head

Surface

Phosphated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information