Pozidriv bit
Bit PZ A 5.5 mm
BIT-PZ3-GREEN-5,5-L50MM
Art.-no.
0614176656
EAN 4011231508957
Prices for customers after login

Exclusively for registered customers
Register now and access more than 20,000 products
PZ/Pozidriv A 5.5 mm
Product information
Datasheets(X)
Tip size | PZ3 |
Drive | A 5.5 mm |
Drive type | Outer hexagon |
Length | 50 mm |