Premium flat chisel with SDS-plus drive arbor
Flat chisel Premium Plus
FLCHIS-PLUS-LL-HEX-L250-W20MM
ZEBRA

Register now and access more than 20,000 products
Up to 30% greater removal rate
Vibration damping
The buffer section is designed to have a lower hardness level (approx. 48 HRC). The higher level of elasticity means that this section is effective at damping any vibrations that occur, thereby significantly lowering the risk of breakage at the insertion end.
Considerably longer service life
The insertion end is designed to be harder (approx. 52 HRC), which extends the service life considerably.
Chisels remain sharp
The working area made of 60 HRC quality steel is extremely hard and therefore particularly tough.
Minimal risk of sticking in materials in comparison with round versions
Datasheets(X)
For softer materials. Can also be used for "marking" masonry to be knocked out. For general breaking-up and breaking-through work (spiking, mortising, knocking out, pounding, breaking open, breaking out etc.)
Length | 250 mm |
Width | 20 mm |
Tool holding device | Suitable for SDS-plus |