Pressure gauge bridge For R134a and R1234yf air-conditioning units
Manometer bridge for air-conditioning unit R134a
MANOMTRBRDE-(F.A/C-R134A)
COOLIUS
Register now and access more than 20,000 products
Test the working pressure of an air-conditioning unit
- Troubleshooting
- No air conditioning service equipment needed
- When you assess a repair, you can let the customer know immediately if the air-conditioning unit is underfilled.
With class 1.0 manometer
- Continuous calibration checks during manufacture
- Manometer indicators can be readjusted
Colour-coded filling hoses
Easy differentiation between low pressure (blue), high pressure (red) and vacuum/filling hose (yellow)
Fastening hook
Makes working in engine compartment easier
System case 8.4.1 with foam insert
- Safe storage
- Easy to transport
Transport and storage fittings for quick-action couplings
- Prevents damage to quick-action couplings, for example due to retightening during transport
- Prevents hoses becoming knotted
Pressure scale in bar and psi
Temperature scale in °C and °F
High pressure hose, red:1.80 m with ball valve
Low pressure hose, blue: 1.80 m with ball valve
Vacuum/filling hose, yellow: 1.80 m with ball valve
Datasheets(X)
Product weight (per item) | 4804 g |
QCKCUPL-F.A/C-LOWPRES-1/4IN
COOLIUSQCKCUPL-F.A/C-HIPRES-1/4IN
COOLIUSADAPT-F.A/C-M12X1/4IN
AY-QUICKCOUPLNG-A/C-LP-M12X1,5-HFO1234YF
AY-QCKCUPL-A/C-HP-HFO1234YF-M12X1,5
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units