Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Grass Nova Pro Scala H63 Drawer Set
Grass Nova Pro Scala H63 Drawer Set - 1
Grass Nova Pro Scala H63 Drawer Set - 2
Grass Nova Pro Scala H63 Drawer Set - 3
Grass Nova Pro Scala H63 Drawer Set - 4
Grass Nova Pro Scala H63 Drawer Set - 5
Grass Nova Pro Scala H63 Drawer Set - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Grass Nova Pro Scala H63 Drawer Set

Practical standard drawer for all applications with all required components in one complete set for simple ordering

See product details

Available in 4 versions
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
Front mountings with knock-in anchors ∅ 10 mm



  • Tool-free side adjustment, +/- 1.5 mm

  • Integrated height adjustment, +/- 2 mm

  • Front is assembled and disassembled without tools

  • Base and rear wall have the same width

  • Optimal space utilisation thanks to straight internal sides and low installation width

  • H63 drawer sets will create 63 mm high drawer sides

Notice
  • In conjunction with the Nova Pro Tipmatic soft-close unit, the full pull-out system can be converted into a mechanical opening system for handle-free fronts (combined Tipmatic function and soft-close damping).

  • Note the minimum dimensions of 58 mm for fastening the slides!

Dimensions not binding. Subject to technical changes.

DIAGRAM LEGEND
MET – Minimum installation length. FST – Front overlay.
BB/BL – Bottom width/Bottom length. B – Bottom panel.
RWB – Width of back panel. RW – Back panel.
KV – Front edge of cabinet. NL – Nominal length.
RWH – Height of back panel. FAS – Front overlay, side.
LWK – Inside cabinet width. EB – Construction width.