For detailed information, other images and documents, please select individual articles from the following table.
General purpose absorbent roll
Perforated absorbent sheets in a roll for easy dispensing. Useful in any industry where non-aggressive liquid spills or leaks can occur.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Each sheet measures 400 mm x 380 mm and is 200 gsm thick
- Each roll consists of 100 sheets
- 40 metre long roll is perforated for easy sheet tear-off and minimum wastage
Specially designed to provide extra strength and durability
Sheets will not come apart, even when fully saturated with oil
Hollow inner core allows roll to be used with floor standing or wall mounted dispensers
Suitable for use with applicable spill kit
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!