Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Compressed Air Maintenance Units - Standard Series

For detailed information, other images and documents, please select individual articles from the following table.

Compressed Air Maintenance Units - Standard Series

Supply your compressed air equipment with clean, regulated and oiled air, thus enhancing the performance and service life of your tools.

See product details

Available in 4 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

Art.-no. Quantity PU
price/PU
0699000011
1 pcs
0699000010
1 pcs
0699000013
1 pcs
0699000012
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
No loss of flow rate and no sealing problems.


No double nipple required for connections.



Simple installation.


Wall mounting bracket included.



Small space requirement.


Modular design.



Higher degree of cleaning of incoming air.


Filter element 5µm.

Notice

The maintenance unit may consist of three components:


The filter cleans the air, removing contaminations and condensation water; The regulator allows setting of the exact working pressure for optimnal performance of the power tools; The oiler supplies the connected compressed air equipment with a finely adjustable oil mist.



The maintenance unit should always be located as clos as possible to comsumers. The oil mist is transported optimally up to 5 meters. The working pressure srops with increasing length of the compressed air line.