Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Pipe tape PVC flame retardant
Pipe tape PVC flame retardant - 1
Pipe tape PVC flame retardant - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pipe tape PVC flame retardant

PVC film backing, coated with natural rubber adhesive, could be widely used for construction, industry for pipe wrapping and protection

  • Thickness: 0.13 mm
  • Colour: Silver
  • Width: 48 mm
  • Length: 30 m
  • Min. processing temperature: 0 °C
  • Ultraviolet resistance: Yes
  • Shelf life from production: 24 Month
  • Conditions to maintain shelf life from production: at room temperature, in the original container
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
Art.-no. Thickness Colour Width Length Quantity PU
price/PU
0874100298
0.13 mm Silver 48 mm 30 m
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
PVC joining tape



Self-extinguishing tape


Ideal for joining a large variety of materials, including concrete underlay and plastic sheeting



Specially formulated adhesive with aggressive tack



Excellent conformability and UV resistance