Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

PP Packing Tape No noise

For detailed information, other images and documents, please select individual articles from the following table.

PP Packing Tape No noise

For virtually silent packing applications

  • Backing material: PP foil
  • Adhesive base: Acrylic
  • Colour: Clear
  • Width: 50 mm
  • Length: 50 m
  • Thickness: 0.05 mm
  • Elongation at break: 13 %
  • Shelf life from production/conditions: 12 Month / at 5°C to 35°C
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
Art.-no. Backing material Adhesive base Colour Width Quantity PU
price/PU
0985107502
PP foil Acrylic Clear 50 mm
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
  • Silent unwinding and smooth roll out

  • No delamination of foil & adhesive

  • High quality stability
Notice

Keep out reach of children. Before operation, please read the specifications, instructions and other materials in the package