Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Spray paint Pro, gloss. Lead free
Spray paint Pro, gloss. Lead free - 1
Spray paint Pro, gloss. Lead free - 2

For detailed information, other images and documents, please select individual articles from the following table.

Spray paint Pro, gloss. Lead free

Acrylic base, quick drying, easy apply

  • Contents: 400 ml
  • Chemical basis: Acrylic resin
  • Gloss level: High gloss
  • Max. temperature resistance: 80 °C
  • Density: 0.93 g/cm³
  • Dust-drying time: 10 min
  • Conditions for dust-drying time: at 23°C, 50% relative humidity
  • Tack-free after: 10 min
  • Shelf life from production: 36 Month
  • Conditions to maintain shelf life from production: at 5°C to 30°C
  • Min. flash-off time: 5 min
  • Free from heavy metals: Yes
  • CFC (fuel gas) free: Yes

See product details

Available in 17 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Contents Chemical basis Gloss level Quantity PU
price/PU
0892109003
Traffic blue RAL 5017 400 ml Acrylic resin High gloss
0892109002
Sky blue RAL 5015 400 ml Acrylic resin High gloss
0892109017
Signal white RAL 9003 400 ml Acrylic resin High gloss
0892109009
Iron grey RAL 7011 400 ml Acrylic resin High gloss
0892109008
Signal grey RAL 7004 400 ml Acrylic resin High gloss
0892109010
White aluminium RAL 9006 400 ml Acrylic resin High gloss
0892109001
Traffic red RAL 3020 400 ml Acrylic resin High gloss
0892109012
Jet black RAL 9005 400 ml Acrylic resin High gloss
0892109005
Traffic green RAL 6024 400 ml Acrylic resin High gloss
0892109015
Traffic yellow RAL 1023 400 ml Acrylic resin High gloss
0892109013
Signal brown RAL 8002 400 ml Acrylic resin High gloss
0892109016
Pure orange RAL 2004 400 ml Acrylic resin High gloss
0892109007
Light grey RAL 7035 400 ml Acrylic resin High gloss
0892109011
Pearl gold RAL 1036 400 ml Acrylic resin High gloss
0892109006
Traffic purple RAL 4006 400 ml Acrylic resin High gloss
0892109014
Light pink RAL 3015 400 ml Acrylic resin High gloss
0892109004
Yellow green RAL 6018 400 ml Acrylic resin High gloss
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
Quick-drying acrylic aerosol paint



Easy to apply


With convenient application nozzle



Perfect application and protection functions


  • Perfect atomisation

  • High emission rate

  • Lead-free

  • Has high filling properties

  • Excellent adhesion performance


Rich variation of colours


Gloss

Notice
  • Keep out of reach of children.

  • Before operation, please carefully read the specifications and instructions of the products.