For detailed information, other images and documents, please select individual articles from the following table.
A/C Leak Sealant Assortment 4-in-1 with u/v dye
Premium leak sealant that stops leaks in air conditioning system seals, gaskets and o-rings. 4-in-1
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Use for R-134a air conditioning system seals, gaskets and o-rings.
Shake can well. Screw the A/C Leak Sealant can onto a Quick-Connect Adaptor Hose. With the engine and air conditioner running (A/C on Max.) connect the hose to the low pressure side (suction side) service port. Do not connect to the high-side service port as the pressure may cause the can to burst resulting in serious injury. Turn the can upside down, screw in the adaptor hose tap to puncture the can then open the tap to dispense the product into the system. When the can is empty, remove the quick-connect adaptor hose from the service port. Product must circulate through the system to be effective. Wurth Leak Sealant will begin working within 1-2 hours of normal A/C operation to stop leaks at seals, gaskets, o-rings and hoses.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!