Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Flex sealant Construction
Flex sealant Construction - 1
Flex sealant Construction - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flex sealant Construction

1-component PU sealant for high-stress joints, both indoors and outdoors

See product details

Available in 3 versions
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
  • One-component, ready for use

  • Good adhesion to many substrates

  • Can be overpainted/sanded

  • Tear strength1 (ISO 34): 7.0 N/mm approx.

  • E-modulus (DIN EN ISO 8339): <0.4 N/mm2 at 60% elongation
Notice

These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.