Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Pneumatic impact screwdriver DSS 3/4 INCH PREMIUM L
Pneumatic impact screwdriver DSS 3/4 INCH PREMIUM L - 1
Pneumatic impact screwdriver DSS 3/4 INCH PREMIUM L - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic impact screwdriver DSS 3/4 INCH PREMIUM L

High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features. Recommended maximum bolt size: M32

  • Type description: Long anvil 3/4'' impact wrench
  • Tool holding device: 3/4-inch external square
  • Max. working torque: 1485 Nm
  • Max. releasing torque: 1550 Nm
  • Sound-pressure level: 87.5 dB
  • Vibration: 11.61 m/s²
  • Working pressure: 90 psi
  • Weight of machine: 3.65 kg
  • Min. hose inner diameter: 11 mm
  • Air consumption: 165 l/min
  • Connection thread: 3/8 inch
  • Length x width x height: 370.5 x 85 x 206 mm
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
Art.-no. Type description Tool holding device Max. working torque Max. releasing torque Quantity PU
price/PU
57143520
Long anvil 3/4'' impact wrench 3/4-inch external square 1485 Nm 1550 Nm
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
Excellent power-to-weight ratio


Up to 2100 Nm max. breakaway torque at a weight of 3.77 kg



Reliable maximum power levels and a long service life


High-quality double impact mechanism and cylinder with balanced 6-vane motor



Optimum and user-friendly adjustment to any application, at any time


4-stage clockwise power setting with convenient one-hand reversing



Good handling and optimum control


Extremely ergonomic soft grip with sensitive trigger



Extended 6'' anvil


Allows the user to easily reach lug nuts in truck wheels

Notice
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • When the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added daily via the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.

  • Plug-in nipple not included in the scope of delivery