Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Pneumatic Ratchet Screwdriver DRS 3/8‘‘ Plus

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic Ratchet Screwdriver DRS 3/8‘‘ Plus

Durable ratchet driver with speed regulation and plastic handle for the prevention of vibrations and cold hands.

  • Tool holding device: 3/8-inch external square
  • Max. torque: 41 Nm
  • Length: 196 mm
  • Working pressure: 90 psi
  • Air consumption: 113 l/min
  • Min. hose inner diameter: 10 mm
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
Art.-no. Tool holding device Max. torque Length Working pressure Quantity PU
price/PU
07038390
3/8-inch external square 41 Nm 196 mm 90 psi
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
Precision planetary gear.


Greater transmission of force and longer service life.



Short form (1/4 inch + 3/8 inch) (6.4 mm + 9.5 mm)


Ideally suited for use in hard-to-reach places.



Outlet air guided toward rear, away from working area.


No air outlet in the working area.



Speed can be set via integrated controller.


Optimum adjustment to application.



Right/left directional switch is in a recess.


Prevents inadvertent switching.



Swiveling compressed-air connection.


Eliminates twisting of connection hose.



Rubber coating of ratchet head.


Prevents dirt from penetrating into unit.

Notice
  • When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.

  • Plug-in nipple not included.