Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

ROTARY POLISHING MACHINE EPM 10-180 CLASSIC
ROTARY POLISHING MACHINE EPM 10-180 CLASSIC - 1
ROTARY POLISHING MACHINE EPM 10-180 CLASSIC - 2
ROTARY POLISHING MACHINE EPM 10-180 CLASSIC - 3
ROTARY POLISHING MACHINE EPM 10-180 CLASSIC - 4
ROTARY POLISHING MACHINE EPM 10-180 CLASSIC - 5
ROTARY POLISHING MACHINE EPM 10-180 CLASSIC - 6
ROTARY POLISHING MACHINE EPM 10-180 CLASSIC - 7
ROTARY POLISHING MACHINE EPM 10-180 CLASSIC - 8
ROTARY POLISHING MACHINE EPM 10-180 CLASSIC - 9

For detailed information, other images and documents, please select individual articles from the following table.

ROTARY POLISHING MACHINE EPM 10-180 CLASSIC

Slick design and lightweight with a powerful 1050W motor, coupled with the convenience of the variable speed for a professional level of efficiency in polishing processes

  • Nominal voltage: 230 V/AC
  • Frequency: 50 Hz
  • Protection class: Protection class II/protective insulation
  • Power input: 1050 W
  • Min./max. idle speed: 700-2500 rpm
  • Max. polishing element diameter: 150 mm
  • Thread type x spindle-thread diameter: M14
  • Weight of machine: 2.2 kg
  • Cable length: 5 m
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
Art.-no. Nominal voltage Frequency Protection class Power input Quantity PU
price/PU
5717043090
230 V/AC 50 Hz Protection class II/protective insulation 1050 W
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
Variable speed


Flexibility for a wide variety of applications



Lock-on Button


Less fatigue for the operator



Built-in speed stabilizer


Ensuring constant speed output


Soft start


Eliminates wax and compound splash



Double reduction gearing system


Provides two times the torque of a single gear set polisher



Angled grip hood


Rubberised, for a more comfortable operation