Digital tyre inflator
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for registered customers
Register now and access more than 20,000 products
Variants
Exclusively for registered customers
Register now and access more than 20,000 products
- 4 unit settings (BAR, PSI, KPA, KGF)
- 1.5 m hose
- Comfortable rubber grip
- Clip-on air chuck
- Grip mounted inflation/deflation lever
- Back light feature
- Measuring range: 0-12 BAR (0-175 PSI)
- Reading accuracy is 0.01 BAR (0.1 PSI)
- Max. inlet pressure is 15 BAR (218 PSI)
- Requires 2 x AAA Batteries (not included)
- Related Product:0827111
EN12645:1998
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!