Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Anderson High Current Connector
Anderson High Current Connector - 1
Anderson High Current Connector - 2

For detailed information, other images and documents, please select individual articles from the following table.

Anderson High Current Connector

High current, easy-to-use connectors suitable for a wide range of heavy duty applications.

  • Max. nominal voltage: 600 V
  • Max. current: 175 A
  • Min./max. temperature conditions: -20 to 105 °C
  • Material: Plastic
  • Colour: Grey
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
Art.-no. Max. nominal voltage Max. current Min./max. temperature conditions Material Quantity PU
price/PU
0555120020
600 V 175 A -20 to 105 °C Plastic
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
  • Fully insulated.

  • Ensures a solid contact between 2 cables.

  • Genderless design for quick connection.

  • Withstands large amperage applications.