Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Plug Housing Deutsch DTM

For detailed information, other images and documents, please select individual articles from the following table.

Plug Housing Deutsch DTM

Environmentally sealed connections used in many OEM applications

  • Material: Thermoplastic plastic
  • Min./max. temperature resistance: -55 to 125 °C
  • Max. current: 7.5 A

See product details

Available in 6 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Number of contacts IP protection class Material Min./max. temperature resistance Quantity PU
price/PU
055520421
Thermoplastic plastic -55 to 125 °C
1 pcs
055520431
3 IP 67 Thermoplastic plastic -55 to 125 °C
1 pcs
055520441
4 IP 67 Thermoplastic plastic -55 to 125 °C
1 pcs
055520481
8 IP 67 Thermoplastic plastic -55 to 125 °C
1 pcs
0555204121
12 IP 67 Thermoplastic plastic -55 to 125 °C
1 pcs
055520461
6 IP 67 Thermoplastic plastic -55 to 125 °C
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
Industry Proven


Environmentally sealed



Environmentally sealed latched mating


  • Wedgelocks ensure contact alignment and retention

  • Accepts size 20 contacts each with 7.5A continous capacity