Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Blance weight for car steel rims Steel knock-on
Blance weight for car steel rims Steel knock-on - 1
Blance weight for car steel rims Steel knock-on - 2

For detailed information, other images and documents, please select individual articles from the following table.

Blance weight for car steel rims Steel knock-on

Galvanised and powder coated

  • Material: Steel
  • Surface: Powder-coated
  • Suitable for rim type: Steel
  • Colour: Silver grey

See product details

Available in 12 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Weight of balance weight Length Width Height Quantity PU
price/PU
083051 05
5 g 20 mm 16 mm 9.8 mm
100 pcs
083051 10
10 g 18.6 mm 12.5 mm 10.2 mm
100 pcs
083051 15
15 g 22.7 mm 18.4 mm 9.8 mm
100 pcs
083051 20
20 g 28.9 mm 18.4 mm 9.6 mm
100 pcs
083051 25
25 g 35.6 mm 18.6 mm 9.6 mm
100 pcs
083051 30
30 g 42.1 mm 18.3 mm 9.6 mm
100 pcs
083051 35
35 g 47.9 mm 18.5 mm 9.6 mm
50 pcs
083051 40
40 g 53.9 mm 18.9 mm 9.6 mm
50 pcs
083051 45
45 g 61.1 mm 19.1 mm 9.6 mm
50 pcs
083051 50
50 g 67.6 mm 19.5 mm 9.6 mm
50 pcs
083051 55
55 g 74.2 mm 20.1 mm 9.6 mm
50 pcs
083051 60
60 g 80.6 mm 20.7 mm 9.6 mm
50 pcs
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
  • Universal weight for steel rims

  • Galvanized with additionally silver-grey powder coating