Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

DYE / Oil Injector For R - 134A & R - 12

For detailed information, other images and documents, please select individual articles from the following table.

DYE / Oil Injector For R - 134A & R - 12

For quick and clean transfer of dyes or oils into AC systems

  • Type of refrigerant: R134a
  • Length: 320 mm
  • Diameter: 40 mm
  • Product weight (per item): 1 g
  • Outer diameter: 40 mm
  • Material: Aluminium / brass
  • Colour: Aluminium (base material)
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
Art.-no. Type of refrigerant Length Diameter Product weight (per item) Quantity PU
price/PU
0715764375
R134a 320 mm 40 mm 1 g
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
For introducing lubricating oils


  • UV dye

  • Super AC Leak Stop

  • All other products into AC systems


Inline unit with quick connect


  • Suitable for R-134a & R-12 systems