Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Double ended drill bit HSS TIN WN type RN

For detailed information, other images and documents, please select individual articles from the following table.

Double ended drill bit HSS TIN WN type RN

TIN head coated assembly drill for quick working in steel, tip angle 118°.

See product details

Available in 5 versions
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
Precise drilling


The sturdy twist drill with its short design provides for quick drilling



Self-centering


The crosswise grinding ensures an excellent centering effect even on round materials, eliminating the need for center-punching or piloting



Long tool life


Thanks to HC (High Speed Cutting) grinding and the related precise cutting geometry, a constant drilled-hole quality is ensured with simultaneous high precision and a long tool life



TIN (Titan-Nitrid) coated


HSS Steel has a maximum application temperature of 400º. The TIN coating increase the heat resistance up to 600º, which causes up to 3 times more tool life in comparison with a none coated HSS drill