Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

1/2 inch double-spiral socket set 5 pieces
1/2 inch double-spiral socket set 5 pieces - 1
1/2 inch double-spiral socket set 5 pieces - 2
1/2 inch double-spiral socket set 5 pieces - 3
1/2 inch double-spiral socket set 5 pieces - 4
1/2 inch double-spiral socket set 5 pieces - 5

For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch double-spiral socket set 5 pieces

Solution for seized and stripped wheel nuts
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
  • Impact wrenches suitable for maximum efficiency and performance

  • No additional tools needed due to the two application options on one socket: hex. and spiral profile

  • Easy removal of damaged and stripped wheel bolts and nuts with the tapered spiral profile

  • The set contains five pieces that cover a wide range of applications

1/2 inch Spiral Socket set designed for the extraction of damaged hex bolts and nuts. This kit includes 4 double-ended impact-rated sockets in sizes 17, 19, 21, and 22mm, complemented by an attachment tool.

Each socket boasts dual functionality, with one end featuring a 6 sided hex and the other end featuring 6 tapered spirals, ensuring the removal of fasteners at various damage levels.

This set is versatile, suitable for applications such as damaged construction anchors, automotive wheel studs and nuts, as well as recessed and hard-to-reach fasteners.