Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

1/4 inch socket wrench insert TX with hole
1/4 inch socket wrench insert TX with hole - 1
1/4 inch socket wrench insert TX with hole - 2
1/4 inch socket wrench insert TX with hole - 3

For detailed information, other images and documents, please select individual articles from the following table.

1/4 inch socket wrench insert TX with hole

  • Drive: 1/4 inch
  • Thickness of cutting edge x width of cutting edge: 0 x 0 mm
  • Length: 37 mm
  • Tip type: TX with hole
  • Blade length: 17.5 mm
  • Socket wrench external diameter: 12 mm
  • Surface: High-gloss polished

See product details

Available in 7 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Tip size Drive Thickness of cutting edge x width of cutting edge Length Quantity PU
price/PU
0715113608
TX8 1/4 inch 0 x 0 mm 37 mm
0715113610
TX10 1/4 inch 0 x 0 mm 37 mm
0715113615
TX15 1/4 inch 0 x 0 mm 37 mm
0715113620
TX20 1/4 inch 0 x 0 mm 37 mm
0715113625
TX25 1/4 inch 0 x 0 mm 37 mm
0715113627
TX27 1/4 inch 0 x 0 mm 37 mm
0715113630
TX30 1/4 inch 0 x 0 mm 37 mm