For detailed information, other images and documents, please select individual articles from the following table.
1/4-inch multi socket wrench insert set Black Edition 24 pcs
Extensive assortment of 24 pieces in limited edition with multi profile sockets
Register now and access more than 20,000 products

Variants
Register now and access more than 20,000 products
- Compact socket assortment with the most important screwdriving tools
- Bit ratchet and screwdriver suitable for use in confined spaces
- Multi-socket wrench suitable for the five most common drives: hex. metric, hex. inch, square metric, bi-hex metric, external TX
Contents
- 1x metal toolbox
- 1x mini bit ratchet
- 1x screwdriver handle, short
- 1x each 1/4 inch multi sockets 6, 7, 8, 9, 10, 11, 12, 13 mm
- 1x 1/4 inch bit adapter, square
- 1x each PH1, PH2 bits
- 1x each TX15, TX20, TX25 bits
- 1x each, hex. bits 3, 4 mm
- 1x each L-shaped hex key 2, 2.5, 3, 4, 5, 6 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!