Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

1/4-inch socket wrench insert
1/4-inch socket wrench insert - 1
1/4-inch socket wrench insert - 2

For detailed information, other images and documents, please select individual articles from the following table.

1/4-inch socket wrench insert

For TX screws

  • Drive: 1/4 inch
  • Length: 37 mm
  • Tip type: TX
  • Blade length: 17.5 mm
  • Socket wrench external diameter: 12 mm
  • Surface: Zinc phosphated

See product details

Available in 8 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Tip size Drive Length Tip type Quantity PU
Price/PU
0715113506
TX6 1/4 inch 37 mm TX
0715113508
TX8 1/4 inch 37 mm TX
0715113510
TX10 1/4 inch 37 mm TX
0715113515
TX15 1/4 inch 37 mm TX
0715113520
TX20 1/4 inch 37 mm TX
0715113525
TX25 1/4 inch 37 mm TX
0715113527
TX27 1/4 inch 37 mm TX
0715113530
TX30 1/4 inch 37 mm TX
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
  • Drive: 1/4 inch square drive, ball catch groove

  • Output: For TX screws