Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

1/4 inch socket wrench, inch, hex Long
1/4 inch socket wrench, inch, hex Long - 1
1/4 inch socket wrench, inch, hex Long - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

1/4 inch socket wrench, inch, hex Long

High quality sockets guarantee durability

  • Drive: 1/4 inch
  • Length: 50 mm
  • Tip type: For outer hexagon
  • Design: Long
  • Surface: Chrome plated

See product details

Available in 11 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width across flats Socket wrench external diameter Socket wrench external diameter 2 Socket wrench depth Quantity PU
Price/PU
0713112190
9/16 inch 19.6 mm 19.6 mm 20.5 mm
0713112180
5/32 inch 6.8 mm 11.9 mm 7.5 mm
0713112187
3/8 inch 14.5 mm 14.5 mm 16.5 mm
0713112186
11/32 inch 13.4 mm 13.4 mm 16 mm
0713112188
7/16 inch 15.9 mm 15.9 mm 20.5 mm
0713112182
7/32 inch 8.9 mm 11.9 mm 10.5 mm
0713112181
3/16 inch 7.9 mm 11.9 mm 9.5 mm
0713112183
1/4 inch 9.9 mm 11.9 mm 10.5 mm
0713112185
5/16 inch 11.9 mm 11.9 mm 16.5 mm
0713112189
1/2 inch 17.6 mm 17.6 mm 20.5 mm
0713112184
9/32 inch 11 mm 11.9 mm 16.5 mm