Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

1C installation foam PUR B2

For detailed information, other images and documents, please select individual articles from the following table.

1C installation foam PUR B2

Versatile, ready-to-use PU foam B2
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
  • Good results

  • High level of heat and sound insulation

  • Good spraying properties

  • Very good adhesion to many surfaces except PTFE, PE and PP

  • Building material class B2 in accordance with DIN 4102

  • CFC free
Notice

Hardened PU foam should be protected against UV exposure by painting over or sealing with e.g. silicone, polyurethane, acrylic or MS polymer.