For detailed information, other images and documents, please select individual articles from the following table.
1-component foam gun
Ergonomically designed adjustable foam gun for dispensing 1-component PU foams
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- PTFE coated basket adaptor for easy clean-up
- Corrosion resistant stainless steel barrel
- Ergonomically designed handle and light trigger pull for less user fatigue during use
- Highly durable moving parts, tested for 50,000 cycles
- Variable flow rate via knurled locking screw at rear of unit
Adjust flow rate by turning knurled locking screw at the rear of the unit: Anti-clockwise to increase flow rate and clockwise to decrease flow rate.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!