Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

PURLOGIC® Top Starter Set

For detailed information, other images and documents, please select individual articles from the following table.

PURLOGIC® Top Starter Set

Premium expanding foam, application gun, and cleaner set for superior insulating and filling
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
All-in-one PURLOGIC® Professional package


  • Premium, high yield expanding foam

  • Highly effective cleaner

  • Professional application gun


High performance expanding foam


  • Coverage: up to 40 litres of foam per can.

  • Temperature resistance: -40°C to +90°C

  • Energy efficient to help reduce heating and cooling costs

  • Sound insulation: reduces ambient noise levels

  • Eco-friendly: silicone-free, low emissions (EMICODE).

  • Reliable: fine-celled, uniform foam structure.

  • Fire safety: complies with building material class B2.


Simple cleanup


  • Connect cleaner can directly to application gun

  • Use included spray nozzle to clean external parts