Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

2-component clear lacquer Rapid
2-component clear lacquer Rapid - 1
2-component clear lacquer Rapid - 2

For detailed information, other images and documents, please select individual articles from the following table.

2-component clear lacquer Rapid

For permanent sealing of touched-up surfaces and newly painted small parts
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
  • Very quick-drying, good running two-component clear varnish with excellent resistance to weathering, chemicals and petrol

  • High output rate

  • Quick to dry

  • Constant atomisation pressure until completely empty

  • Excellent resistance to wear and scratches

  • Ideally suited for spot repair work
Notice

Processing time following activation: max. 14 hours. After use, turn the can upside down and spray until the valve is empty.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.