Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

PURlogic Fast 2C window and door frame foam
PURlogic Fast 2C window and door frame foam - 1
PURlogic Fast 2C window and door frame foam - 2
PURlogic Fast 2C window and door frame foam - 3
PURlogic Fast 2C window and door frame foam - 4
PURlogic Fast 2C window and door frame foam - 5
PURlogic Fast 2C window and door frame foam - 6
PURlogic Fast 2C window and door frame foam - 7
PURlogic Fast 2C window and door frame foam - 8
PURlogic Fast 2C window and door frame foam - 9
PURlogic Fast 2C window and door frame foam - 10

For detailed information, other images and documents, please select individual articles from the following table.

PURlogic Fast 2C window and door frame foam

2C cartridge foam for secure door frame installation
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
Reaches its final strength very quickly


Reduces expansion time to 60 minutes, saving time and money



High adhesion


Good adhesion to virtually all substrates found in construction



Dimensionally stable foam


No post-expansion after the expansion time



Tested product properties


  • Joint sound insulation. Reduces noise level at RST,w = 61 dB in accordance with DIN 52210

  • Thermal conductivity. Reduces thermal loss at 0.035 W/(mK) in accordance with DIN 52612

  • Air permeability. Prevents draughts, based on DIN 18055/EN 42

  • Water vapour permeability. Tested in accordance with DIN EN ISO 12572

  • Energy saving in accordance with the German Energy Conservation Ordinance (EnEV). Heating cost savings of 9 %, based on DIN 18055/EN 42

  • General test certificate from construction authorities. Complies with building material class B2 in accordance with DIN 4102 Part 1

  • EMICODE-certified


Fine-celled and uniform foam structure



Silicone and solvent-free



Resistant to ageing



This product is classified in accordance with EMICODE® (EC1 Plus). EMICODE® is an independent labelling system for low-emission products, based on specified test methods and limit values.

Notice

Adheres to concrete, stone, hard PVC, metal and wood. Does not adhere to polyethylene, silicone, PTFE and grease. Primer must be applied to porous and absorbent surfaces. The despreading time can increase significantly with damp building surfaces. Moisture does not need to be added (wetting the adhesive surfaces) with 2-component foams.

Application area
Technical overview table for Purlogic® PU foams and spray cork
Technical featuresMain area of application
Würth product
Art. no.
Yield free-foaming up to …Adhesive-free at +20°C from … minCan be cut from … minCan be spread from … min (curing)Can be processed (substrate/environment) from … °CCan be processed (can temperature) from … °CUV-resistantBuilding material class in accordance with DIN 4102Thermal sealing between window frame and wallSound insulation for window jointsSound insulation in door framesFixing and filling of door framesFilling, sealing and insulating cavitiesSealing and filling of connection joints for roof elementsFilling openings for pipingSetting of bath and shower traysBonding stairs
PURLOGIC® TOP
0892 142
0892 142 1
40 l740-- 5+5NoB2⎷⎷OO⎷⎷⎷OO
PURLOGIC®Flex
0892 142 8
18 l620-- 150NoB2⎷⎷OO⎷⎷⎷OO
PURLOGIC®EASY
0892 143
30 l712-- 5+5NoB2⎷⎷OO⎷⎷⎷OO
PURLOGIC®FAST
0892 144
10 l71560+10+10NoB2⎷⎷⎷⎷⎷⎷⎷⎷O
PURLOGIC® SPRINT
0892 146
4.3 l3920+10+10NoB2OO⎷⎷OOOO⎷
PURLOGIC®Turbo
0892 147
5.5 l1,5+520+10+10NoB2OO⎷⎷OOOOO
Dispersion
spray cork
0892 140
500 mlxx-+5+5YesB2⎷⎷OO⎷⎷OOO
PURLOGIC®Premium
0892 142 4
50 l740--5+5NoB1⎷⎷OO⎷⎷⎷OO
PURLOGIC®Easywhite
0892 143 300
25 l1560-+5+5NoB1⎷⎷OO⎷⎷⎷OO

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.