Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

2C multi-purpose anchor SHARK® TWIST One anchor. Eight knots.
2C multi-purpose anchor SHARK<SUP>® </SUP>TWIST One anchor. Eight knots. - 1
2C multi-purpose anchor SHARK<SUP>® </SUP>TWIST One anchor. Eight knots. - 2
2C multi-purpose anchor SHARK<SUP>® </SUP>TWIST One anchor. Eight knots. - 3
2C multi-purpose anchor SHARK<SUP>® </SUP>TWIST One anchor. Eight knots. - 4
2C multi-purpose anchor SHARK<SUP>® </SUP>TWIST One anchor. Eight knots. - 5
2C multi-purpose anchor SHARK<SUP>® </SUP>TWIST One anchor. Eight knots. - 6
2C multi-purpose anchor SHARK<SUP>® </SUP>TWIST One anchor. Eight knots. - 7
2C multi-purpose anchor SHARK<SUP>® </SUP>TWIST One anchor. Eight knots. - 8
2C multi-purpose anchor SHARK<SUP>® </SUP>TWIST One anchor. Eight knots. - 9

For detailed information, other images and documents, please select individual articles from the following table.

2C multi-purpose anchor SHARK® TWIST One anchor. Eight knots.

The innovative multi-purpose anchor combines performance, flexibility and ease of installation, thereby offering a wide range of possible applications.

See product details

Available in 5 versions
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
Quick, flexible installation


  • Easy: Can be set flush using just one finger without the need for a hammer

  • Fast: Very easy insertion of the screw

  • Versatile: For wood threads and metric threads

  • Flexible: Each anchor size can be combined with several screw diameters


High degree of security


  • Innovative: 8-fold knotting with extremely large contact surface

  • Tested: Tested, high load values

  • Optimised: Low installation torque and high overtorque

  • No rotation of the anchor in the drill hole

  • Certified: ETA assessment for anchors in a redundant non-structural system in concrete and masonry in conjunction with the ASSY®-D screw


Resistant to rotting, weathering and ageing


  • UV resistant < 6 weeks

  • Halogen and silicone free


EXTRA: Thanks to the special plastic composition of the SHARK® TWIST, even screws and bolts with metric threads can be screwed in without any problems, for example, threaded fittings or rods for suspended items in plumbing installations or metric screws

Proof of Performance

ETA-12/0042

Application area

Autoclaved aerated concrete

Vertically perforated brick with small bars

Vertically perforated bricks with lateral bars

Concrete

Panel materials with chipboard screw

Panel materials with metric screw

Instructions

Inserting the anchor

Can be used with one finger without a hammer

Drill the hole

Remove drill cuttings from drill hole

Place anchors in drill hole

Screw in the screw flush through the attachment part

Drill the hole

Place anchors in drill hole

Screw in the screw flush through the attachment part

Drill the hole

Place anchors in drill hole

Screw in the screw flush through the attachment part

ETA-12/0042