Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

3/8 inch socket wrenches Assortment of 16 pieces
3/8 inch socket wrenches Assortment of 16 pieces - 1
3/8 inch socket wrenches Assortment of 16 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

3/8 inch socket wrenches Assortment of 16 pieces

Practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool
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
Compact, basic assortment of 16 pieces in a sturdy metal box


  • This assortment encompasses basic equipment that is ideal for workshop applications and mobile use

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • Missing tools can be spotted at a glance


Matching socket wrenches for the most common screws


  • The 3/8 inch assortment includes 12 socket wrenches with widths across flats from 8 to 19 mm

  • With this size, the leverage is greater than with the 1/4 inch tools, but the shape is more compact than with the 1/2 inch variants


Powerful, efficient fastening operation


  • Using the rigid extension, the force is transferred directly, and angular movements of up to 8° are possible

  • The cardan joint is braked and holds the angle in the specified position

  • The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working

  • The small 5° arc swing enables quick and effortless tightening or loosening of the screws

  • The turntable is used to easily switch between clockwise and anti-clockwise rotation


Particularly high quality for a long service life


  • The surfaces are chrome-plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the tools reduces costs of replacement and storage