Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

3/8 inch socket wrench insert
3/8 inch socket wrench insert - 1
3/8 inch socket wrench insert - 2

For detailed information, other images and documents, please select individual articles from the following table.

3/8 inch socket wrench insert

Metric, hexagon, short

  • Drive: 3/8 inch
  • Drive type: Internal square
  • Tip type: For outer hexagon
  • Design: Short
  • Material: Steel
  • Surface: Chrome plated

See product details

Available in 15 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width across flats Length Socket wrench external diameter Socket wrench depth Quantity PU
price/PU
0713121107
7 mm 27 mm 11 mm 7 mm
0713121109
9 mm 27 mm 13.5 mm 9 mm
0713121108
8 mm 27 mm 12.2 mm 8 mm
0713121121
21 mm 33 mm 28.5 mm 14 mm
0713121122
22 mm 33 mm 29.7 mm 16 mm
0713121119
19 mm 33 mm 26 mm 14 mm
0713121117
17 mm 30 mm 23.5 mm 13 mm
0713121118
18 mm 33 mm 24.7 mm 14 mm
0713121112
12 mm 27 mm 17.2 mm 11 mm
0713121111
11 mm 27 mm 16 mm 10 mm
0713121110
10 mm 27 mm 14.7 mm 9 mm
0713121116
16 mm 30 mm 22.2 mm 13 mm
0713121115
15 mm 30 mm 21 mm 13 mm
0713121114
14 mm 30 mm 19.7 mm 13 mm
0713121113
13 mm 30 mm 18.5 mm 11 mm
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
  • Standard: DIN 3124, ISO 2725

  • Surface: Chrome-plated, ground/matt

  • Drive: 3/8 inch square socket, ball catch groove

  • Tip: For hexagon head

  • POWERDRIV®