For detailed information, other images and documents, please select individual articles from the following table.
Hex head Type 17 wood screw with flange and rubber seal
Flanged hex head screw with seal and T17 tip for fixing to timber sub-structures
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Type 17 sharp self drilling tip
- No pre-drilling required, even in hard woods and thin steel sheeting
- Cut-out aids in waste removal, similar to a drill bit
- Prevents wood fibres separating so can be used for close to edge fastening
Rubber washer under head
- Seals off the drilled hole on thin steel sheeting, providing a perfect weather sealed surface against the elements
Ribbed shank
- Improves corrosion resistance by protecting the fastener shank from severe scratching which can occur when fixing metal sheeting
Class 4 coating
- Minimum grade of coating required for external applications in coastal areas with moderate to high salt levels
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!