Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hexagon nut, high profile with clamping piece (non-metal insert), imperial ASME B18.16.6, 316 stainless steel, UNC (comparable to ISO metric thread)
Hexagon nut, high profile with clamping piece (non-metal insert), imperial ASME B18.16.6, 316 stainless steel, UNC (comparable to ISO metric thread) - 1
Hexagon nut, high profile with clamping piece (non-metal insert), imperial ASME B18.16.6, 316 stainless steel, UNC (comparable to ISO metric thread) - 2
Hexagon nut, high profile with clamping piece (non-metal insert), imperial ASME B18.16.6, 316 stainless steel, UNC (comparable to ISO metric thread) - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, high profile with clamping piece (non-metal insert), imperial ASME B18.16.6, 316 stainless steel, UNC (comparable to ISO metric thread)

See product details

Available in 5 versions
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
1 INCH (in) = 25.4 mm



316 is comparable with an A4 stainless steel.



Standard thread tolerance according to ASME B1.1 = 2B (for female thread)