Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hexagon nut, high profile with clamping piece (non-metal insert), imperial
Hexagon nut, high profile with clamping piece (non-metal insert), imperial - 1
Hexagon nut, high profile with clamping piece (non-metal insert), imperial - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, high profile with clamping piece (non-metal insert), imperial

ASME B18.16.6, steel GRC plain UNC (standard thread)

  • Material: Steel
  • Property class: GRC
  • Surface: Zinc plated
  • Thread type: UNC

See product details

Available in 11 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Number of thread starts per inch Material Property class Quantity PU
price/PU
7713010
0.1890 in 24 Steel GRC
50 pcs
7713014
1/4 in 20 Steel GRC
25 pcs
7713031
5/16 in 18 Steel GRC
50 pcs
7713037
3/8 in 16 Steel GRC
50 pcs
7713043
7/16 in 14 Steel GRC
50 pcs
7713056
9/16 in 12 Steel GRC
25 pcs
7713016
1 in 8 Steel GRC
5 pcs
7713050
1/2 in 13 Steel GRC
25 pcs
7713075
3/4 in 10 Steel GRC
10 pcs
7713062
5/8 in 11 Steel GRC
25 pcs
7713087
7/8 in 9 Steel GRC
5 pcs
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
1 INCH (in) = 25.4 mm



The mechanical properties are set out in ASME B18.16.6



Standard thread tolerance as per ASME B1.1 = 2B (for female threads)