Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hexagonal bolt
Hexagonal bolt - 1
Hexagonal bolt - 2
Hexagonal bolt - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt

ASME B18.2.1 stainless steel 18-8 plain UNC (standard thread)

  • Material: Stainless steel AISI 304, 18-8
  • Surface: Plain
  • Thread type: UNC

See product details

Available in 13 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Head height External drive Quantity PU
Price/PU
7003337150
3/8 in 1 1/2 in 0.243 in WS9/16
10 pcs
7003337200
3/8 in 2 in 0.243 in WS9/16
10 pcs
7003337250
3/8 in 2 1/2 in 0.243 in WS9/16
10 pcs
7003337275
3/8 in 2 3/4 in 0.243 in WS9/16
10 pcs
7003337300
3/8 in 3 in 0.243 in WS9/16
10 pcs
7003350200
1/2 in 2 in 0.323 in WS3/4
10 pcs
7003350250
1/2 in 2 1/2 in 0.323 in WS3/4
10 pcs
7003350300
1/2 in 3 in 0.323 in WS3/4
10 pcs
7003350400
1/2 in 4 in 0.323 in WS3/4
10 pcs
7003314125
1/4 in 1 1/4 in 0.163 in WS7/16
25 pcs
7003314150
1/4 in 1 1/2 in 0.163 in WS7/16
25 pcs
7003314175
1/4 in 1 3/4 in 0.163 in WS7/16
25 pcs
7003314300
1/4 in 3 in 0.163 in WS7/16
25 pcs
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
The thread length is based on the standard ASME B18.2.1



1 INCH (in) = 25.4 mm



18-8 is comparable with an A2 stainless steel. The mechanical properties are based on ASTM F593