Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hexagon nut, inch ASME B18.2.2, plain GR8 steel, UNF (fine thread)
Hexagon nut, inch ASME B18.2.2, plain GR8 steel, UNF (fine thread) - 1
Hexagon nut, inch ASME B18.2.2, plain GR8 steel, UNF (fine thread) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, inch ASME B18.2.2, plain GR8 steel, UNF (fine thread)

See product details

Available in 10 versions
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
1 INCH (in) = 25.4 mm



Mechanical properties are regulated in SAE J995



Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)