Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

ASSY® 4 A2 CS universal screw A2 stainless steel plain partial thread countersunk head
ASSY<SUP>®</SUP> 4 A2 CS universal screw A2 stainless steel plain partial thread countersunk head - 1
ASSY<SUP>®</SUP> 4 A2 CS universal screw A2 stainless steel plain partial thread countersunk head - 2
ASSY<SUP>®</SUP> 4 A2 CS universal screw A2 stainless steel plain partial thread countersunk head - 3
ASSY<SUP>®</SUP> 4 A2 CS universal screw A2 stainless steel plain partial thread countersunk head - 4
ASSY<SUP>®</SUP> 4 A2 CS universal screw A2 stainless steel plain partial thread countersunk head - 5
ASSY<SUP>®</SUP> 4 A2 CS universal screw A2 stainless steel plain partial thread countersunk head - 6
ASSY<SUP>®</SUP> 4 A2 CS universal screw A2 stainless steel plain partial thread countersunk head - 7
ASSY<SUP>®</SUP> 4 A2 CS universal screw A2 stainless steel plain partial thread countersunk head - 8
ASSY<SUP>®</SUP> 4 A2 CS universal screw A2 stainless steel plain partial thread countersunk head - 9

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 4 A2 CS universal screw A2 stainless steel plain partial thread countersunk head

Partial-thread screw made of high-quality austenitic A2 stainless steel with countersunk head for universal wood-wood fastening in outdoor areas exposed to the elements

  • Head type: Countersunk head
  • Thread type: Wood screw thread
  • Thread design: Partial thread
  • Thread format: Single thread
  • Shape of tip: Tip with hilltop milling cutter
  • Material: Stainless steel A2
  • Surface: Plain
  • Min./max. screw-in angle: 0-90 Degree
  • Suitable for use in the following materials: Wood, Derived timber product, Softwood, Board ply wood (BSP), Hardwood, LVL
  • Area of application: Façades, Terrace, Fence, Structural woodwork, Wet areas, Balcony, Board walk, Play equipment, Outdoors
  • Approval: ETA-11/0190
  • Screw requiring approval: Yes
  • RoHS-compliant: Yes

See product details

Available in 28 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Head diameter Head height Quantity PU
price/PU
018743540
3.5 mm 40 mm 7 mm 2.3 mm
500 pcs
018744040
4 mm 40 mm 8 mm 2.5 mm
500 pcs
018744045
4 mm 45 mm 8 mm 2.5 mm
500 pcs
018744050
4 mm 50 mm 8 mm 2.5 mm
500 pcs
018744055
4 mm 55 mm 8 mm 2.5 mm
250 pcs
018744060
4 mm 60 mm 8 mm 2.5 mm
250 pcs
018744070
4 mm 70 mm 8 mm 2.5 mm
200 pcs
018744550
4.5 mm 50 mm 8.9 mm 2.8 mm
250 pcs
018744560
4.5 mm 60 mm 8.9 mm 2.8 mm
250 pcs
018744570
4.5 mm 70 mm 8.9 mm 2.8 mm
200 pcs
018744580
4.5 mm 80 mm 8.9 mm 2.8 mm
200 pcs
0187450100
5 mm 100 mm 9.6 mm 3.2 mm
100 pcs
018745040
5 mm 40 mm 9.6 mm 3.2 mm
500 pcs
018745050
5 mm 50 mm 9.6 mm 3.2 mm
250 pcs
018745060
5 mm 60 mm 9.6 mm 3.2 mm
250 pcs
018745070
5 mm 70 mm 9.6 mm 3.2 mm
200 pcs
018745080
5 mm 80 mm 9.6 mm 3.2 mm
100 pcs
018745090
5 mm 90 mm 9.6 mm 3.2 mm
100 pcs
0187460100
6 mm 100 mm 12 mm 4.4 mm
100 pcs
0187460110
6 mm 110 mm 12 mm 4.4 mm
100 pcs
0187460120
6 mm 120 mm 12 mm 4.4 mm
100 pcs
0187460140
6 mm 140 mm 12 mm 4.4 mm
100 pcs
0187460160
6 mm 160 mm 12 mm 4.4 mm
100 pcs
0187460180
6 mm 180 mm 12 mm 4.4 mm
100 pcs
0187460200
6 mm 200 mm 12 mm 4.4 mm
100 pcs
018746060
6 mm 60 mm 12 mm 4.4 mm
200 pcs
018746070
6 mm 70 mm 12 mm 4.4 mm
200 pcs
018746080
6 mm 80 mm 12 mm 4.4 mm
100 pcs
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
Ideal power transmission thanks to RW drive


  • More power due to larger contact area at the bit

  • More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, one bit for many screw diameters

  • Compatibility with previous AW drive


Form-fitting connection to metal fittings or in wooden products with high bulk density


  • For fitting connection with full-thread steel screws

  • Perfect fit of 90° head in fitting parts with metal countersinks

  • Pulls together without head milling due to lack of milling elements below the head

  • The head is inserted by pressing


Higher breaking torque


  • Higher power transmission in hardwoods due to reinforced, asymmetrical thread flank geometry of the single thread

  • Better anchoring thanks to higher thread flanks


Smooth thread start ensures optimised recessing and biting of the screw


  • Reduced splitting effect due to displacement effect of the dome-shaped milling elements in the tip

  • Friction-reduced thread rotation allows reduction of the screw-in force to be applied


Stainless mounting for accessible wood connections in outdoor areas exposed to weathering


  • Made of austenitic, non-magnetic and non-rusting A2 stainless steel

  • Can be used in rural or urban environments or industrial atmospheres without significant exposure to chlorides or SO2

  • With friction-reducing slide coating for easy fastening
Notice
  • Austenitic stainless steel is characterised by a high degree of corrosion resistance against aggressive industrial air, sea air, tap water, river water, mine water and salt water, as well as woods containing tannic acid. It is resistant to acid to a certain extent and not suitable for atmospheres containing chlorine gas

  • We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. Use the Würth timber construction software for dimensioning of ASSY screws from a diameter of 5 mm

  • ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and wood materials. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head