Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

ASSY®plus 4 A2 SRCS SPECIAL 60° head A2 stainless steel black partial thread raised countersunk head 60°
ASSY<SUP>®</SUP>plus 4 A2 SRCS SPECIAL 60° head A2 stainless steel black partial thread raised countersunk head 60° - 1
ASSY<SUP>®</SUP>plus 4 A2 SRCS SPECIAL 60° head A2 stainless steel black partial thread raised countersunk head 60° - 2
ASSY<SUP>®</SUP>plus 4 A2 SRCS SPECIAL 60° head A2 stainless steel black partial thread raised countersunk head 60° - 3
ASSY<SUP>®</SUP>plus 4 A2 SRCS SPECIAL 60° head A2 stainless steel black partial thread raised countersunk head 60° - 4
ASSY<SUP>®</SUP>plus 4 A2 SRCS SPECIAL 60° head A2 stainless steel black partial thread raised countersunk head 60° - 5
ASSY<SUP>®</SUP>plus 4 A2 SRCS SPECIAL 60° head A2 stainless steel black partial thread raised countersunk head 60° - 6
ASSY<SUP>®</SUP>plus 4 A2 SRCS SPECIAL 60° head A2 stainless steel black partial thread raised countersunk head 60° - 7
ASSY<SUP>®</SUP>plus 4 A2 SRCS SPECIAL 60° head A2 stainless steel black partial thread raised countersunk head 60° - 8

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus 4 A2 SRCS SPECIAL 60° head A2 stainless steel black partial thread raised countersunk head 60°

Special partial-thread screw made of high-quality, black austenitic A2 stainless steel with small, raised countersunk head and milling ribs for visually appealing fastening close to edges, without pre-drilling, of wooden façades, skirting boards, fences etc. in outdoor areas constantly exposed to weathering
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
Ideal power transmission thanks to RW recess


  • More power due to larger contact area at the bit

  • More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, 1 bit for many screw diameters

  • Compatibility with previous AW drive


Precise positioning and very clean drilling due to advanced centring drill tip


  • Positioning and drilling without chipping

  • Maximum drilling performance and precise drilling process through drilling cutting edges (similar to Forstner bit)

  • Precise positioning on hard surfaces without slipping thanks to centring pin

  • Quick screwing thanks to smooth thread start


Clean countersinking in softwood/hardwood with many knots


  • Small, lens-shaped 60° countersunk head for visually appealing connections

  • Very high milling performance due to milling edges located in the countersunk head


Maximum reliability of the screw connection due to asymmetrical single thread


  • Optimal matching of drill tip and thread geometry

  • Excellent anchoring in wood due to asymmetrical arrangement of thread flanks


Stainless fastening for accessible wood connections in outdoor areas exposed to weathering


  • Made of austenitic, non-magnetic and non-rusting A2 stainless steel

  • Can be used in a rural or urban environment or in an industrial atmosphere without significant exposure to chlorides or SO2

  • With friction-reducing coating for easy screwing
Notice
  • We recommend using the Wurth software or the corresponding design aids for planning and designing your project. Dimensioning the ASSY screws can be carried out in the Wurth timber construction software from a diameter of 5 mm

  • ASSY 4, ASSYplus 4 and ASSYplus 4 VG chipboard screws are optimised for use in wood and engineered woods. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head

ETA-11/0190 approved

The requirements of the European Technical Approval (ETA) must be observed.