Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

ASSY®plus 4 A2 TH terrace constr. screw A2 stainless steel, plain, partial thread, TH, with grooved shank
ASSY<SUP>®</SUP>plus 4 A2 TH terrace constr. screw A2 stainless steel, plain, partial thread, TH, with grooved shank - 1
ASSY<SUP>®</SUP>plus 4 A2 TH terrace constr. screw A2 stainless steel, plain, partial thread, TH, with grooved shank - 2
ASSY<SUP>®</SUP>plus 4 A2 TH terrace constr. screw A2 stainless steel, plain, partial thread, TH, with grooved shank - 3
ASSY<SUP>®</SUP>plus 4 A2 TH terrace constr. screw A2 stainless steel, plain, partial thread, TH, with grooved shank - 4
ASSY<SUP>®</SUP>plus 4 A2 TH terrace constr. screw A2 stainless steel, plain, partial thread, TH, with grooved shank - 5
ASSY<SUP>®</SUP>plus 4 A2 TH terrace constr. screw A2 stainless steel, plain, partial thread, TH, with grooved shank - 6
ASSY<SUP>®</SUP>plus 4 A2 TH terrace constr. screw A2 stainless steel, plain, partial thread, TH, with grooved shank - 7
ASSY<SUP>®</SUP>plus 4 A2 TH terrace constr. screw A2 stainless steel, plain, partial thread, TH, with grooved shank - 8
ASSY<SUP>®</SUP>plus 4 A2 TH terrace constr. screw A2 stainless steel, plain, partial thread, TH, with grooved shank - 9
ASSY<SUP>®</SUP>plus 4 A2 TH terrace constr. screw A2 stainless steel, plain, partial thread, TH, with grooved shank - 10
ASSY<SUP>®</SUP>plus 4 A2 TH terrace constr. screw A2 stainless steel, plain, partial thread, TH, with grooved shank - 11

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus 4 A2 TH terrace constr. screw A2 stainless steel, plain, partial thread, TH, with grooved shank

Special partial-thread screw made of high-quality, austenitic A2 stainless steel with small top head and milling ribs for visually appealing fastening close to edges, without pre-drilling, of wooden façades, skirting boards, fences etc. in outdoor areas constantly exposed to weathering

See product details

Available in 3 versions
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
Ideal power transmission thanks to RW drive


  • More power due to larger contact area at the bit

  • More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, one bit for many screw diameters

  • Compatibility with previous AW drive


Precise positioning and very clean drilling due to advanced centring drill tip


  • Positioning and drilling without chipping

  • Maximum drilling performance and precise drilling process through drilling cutting edges (similar to Forstner bit)

  • Precise positioning on hard surfaces without slipping thanks to centring pin

  • Quick fastening due to gentle start of thread


Easy countersinking in softwoods and hardwoods


  • Visually appealing connections due to lens-shaped, rounded head

  • High milling power and chip collection for clean countersinking of the head in soft wood/hard wood

  • For universal use in wood and metal connections due to milling pockets integrated in the countersunk head

  • Can be combined with 90° metal countersink


Maximum reliability of the screw connection


  • Asymmetrical single thread

  • Through optimal matching of drill tip and thread geometry

  • Excellent anchoring in wood due to asymmetrical arrangement of thread flanks


Stainless mounting for accessible wood connections in outdoor areas exposed to weathering


  • Made of austenitic, non-magnetic and non-rusting A2 stainless steel

  • Can be used in rural or urban environments or industrial atmospheres without significant exposure to chlorides or SO2

  • With friction-reducing slide coating for easy fastening
Notice
  • We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. ASSY screws can be dimensioned in the Würth timber construction software from a ∅ of 5 mm

  • ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and wood materials. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head

ETA-11/0190 approved

The requirements of the European Technical Approval (ETA) must be observed.