For detailed information, other images and documents, please select individual articles from the following table.
Adapter for break through drill bit for Plus QM extraction
Suction unit with bayonet-click connection for Plus QM extraction drill bit
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Flexible, one-piece rubber extraction adapter
- Quick and easy drill-bit change through bayonet-click connection
- Suitable for all common, certified suction units in dust class M
- Only for use in conjunction with extraction drill bit Plus QM art. no. 0648 040 ….
- Only for use with dust class M suction units.
Suction housing internal diameter - 35 mm
- Dust-free hammer drilling in conjunction with a Plus QM extraction drill bit
- Work in critical areas that must be kept free of dust, such as public buildings, hospitals etc.
- Renovation work where dust should be avoided and the user should be protected.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!