Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Super RTV silicone adhesive and sealing compound

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Super RTV silicone adhesive and sealing compound

High-quality adhesive and sealing compound for use in industry and the automotive sector.

  • Contents: 200 ml
  • Chemical basis: Neutral crosslinked silicones, oxime-based
  • Smell/fragrance: Characteristic
  • Density: 1.25 g/cm³
  • Min. skin-formation time: 5 min
  • Conditions for skin-formation time: at 23°C and 50% relative humidity
  • Full curing speed: 3 mm/d
  • Fully hardening/curing conditions: 23°C and 50% relative humidity
  • Min. tensile strength: 2.2 N/mm²
  • Conditions for tensile strength: in accordance with ASTM D-412
  • Heat conductance λ: 0.2 J/(m*s*K)
  • Heat conductance λ conditions: in accordance with ASTM D-2214/70
  • Coefficient of thermal expansion: 0.0002 1/K
  • Coefficient of thermal expansion conditions: in accordance with ASTM EB-31
  • Dielectric strength: 16 kV/mm
  • Dielectric strength conditions: in accordance with ASTM D-149
  • Relative permittivity: 2.8
  • Conditions for relative permittivity: 1 MHz, ASTM D-150
  • Loss factor: 0.002
  • Loss factor conditions: 1 MHz, ASTM D-150
  • Specific volume resistivity: 1000000000000000 Ohm/cm
  • Conditions for specific volume resistivity: in accordance with ASTM D-257

See product details

Available in 4 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Min./max. temperature resistance Max. short-term temperature resistance Range of applications Quantity PU
price/PU
08933311
Black -60 to 260 °C 300 °C Water pumps, Oil pumps, Front cover, Camshaft bearing cover, Thermostat housing, Oil pans, Transmission cover, Sunroof, Doors
08933312
Red -60 to 315 °C 370 °C Oil pumps, Front cover, Camshaft bearing cover, Oil pans, Transmission cover, Exhaust manifold, Exhaust flange, Cover and flange on engines, Intake area
08933313
Blue -60 to 260 °C 300 °C Oil pans, Valve cover, Rear axle housing, Crankshaft housing, Differential housing, Camshaft bearing cover
08933316
Grey -60 to 260 °C 300 °C Water pumps, Oil pumps, Front cover, Camshaft bearing cover, Thermostat housing, Oil pans, Transmission cover, Intake area, Sealing of accumolators
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
Excellent resistance to chemicals


  • Can also be used in critical areas in which the seal comes into contact with various liquids

  • Outstanding resistance to engine oil and transmission oil, refrigerant and anti-freeze agent


Non-acidic hardening system


  • Non-corrosive, therefore has no negative impact on electronic components and on lambda probes


Sealant in compressed-air can


  • Easy to dispense without additional aids

  • The fine beads allow the product to be applied uniformly
Notice

When sealing e.g. oil pans and gearboxes it is vital that no sealant gets into the interior. For this reason we recommend to apply the sealant on a joining part surface. Join both parts and then carefully press by hand and lightly slide against each other. Afterwards separate the parts again and then remove the sealant that has gone inside. Join the components again within a max. of 5 minutes and tighten firmly. Before commissioning, observe the hardening time (depending on the sealant thickness).