Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Adhesive for screws and bearing lock

Sort by

Top seller
Popular products from category Adhesive for screws and bearing lock

Fixing Adhesives for Screws and Bearings from Wurth

Wurth offers industry professionals a premium quality range of adhesives for screws and bearing locks. The range includes:



  • Bearing Retaining Compounds – Bearing retaining compounds are designed for high-strength connection of cylindrical parts subject to high loads. Bearing retainers are used in various industries such as in the automotive and commercial vehicle industry, in metalworking and tool manufacturing, shipbuilding, mechanical engineering and engine construction, electrical and electronics construction, food, beverage, pharmaceutical and paper industries.



  • Tamper Proof Sealants – The tamper proof sealants and screw retainer varnish is a high-strength screw sealing lacquer, suitable for all types of threads such as screws, nuts, studs, tapped sleeves and other threaded connections once they have been properly pre-stressed and adjusted. It offers good adhesion to virtually all materials and is suitable for visually checking all possible movements between connected adjusted parts.


  • Threadlockers – The threadlocker range contains threadlockers of different strength, suitable for your requirements. They can be used for types of threads: screws, nuts, studs, tapped sleeves, etc.



Additionally, Wurth offers a revolutionary system for one handed application of sealants – The DOS System. It contains the seven most important sealants for every workshop. The special designed dosage cap with three settings allows accurate application of the product with no overflow. Each bottle can be operated easily with one hand. Because the bottles are stored lid-down in the holder, the product is always ready to use.



How to use adhesives for screws and bearing locks?

To ensure optimal adhesion, ensure to properly clean and dry the surface of the to be bonded material from dirt, dust, oil, grease, and any other debris prior applying the adhesive. Apply the adhesive for screws and bearing locks in drops or as a bead on the surface to be bonded, then assemble the two parts. To bond large surfaces, our team of experts recommends to apply the product on both components. Wipe off the excess product with a dry or slightly damped cloth with acetone.