For detailed information, other images and documents, please select individual articles from the following table.
Adhesive lubricant HHS® 1000
Centrifuge-proof, low-viscosity grease with dual effect combines the creeping properties of an oil with the adhesion and pressure resistance of a grease
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Dual effect
- After spraying, it behaves like an oil due to its good creeping properties
 - After flashing off, it behaves like a grease due to its excellent adhesion
 
Oil formula
- Good creeping and gap penetrating ability
 - Offers long-lasting corrosion protection
 - Easily reaches areas that conventional greases cannot
 
Grease formula
- Long-lasting lubricant with excellent adhesion
 - Lubricant does not shear on fast-turning and rotating parts
 
Good material compatibility
- Protects and maintains O-rings and X-rings
 - Does not affect painted base materials
 - Plastic compatibility due to special formula
 
Further advantages
- Excellent noise and vibration dampening
 - Lubricating film that is extraordinarily tear-proof even at high pressure loads
 
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For professional use for lubrication under difficult re-lubrication conditions during maintenance and repair, such as re-lubrication of wire ropes, joints, rails, chains.
- Shake can well before use
 - Thoroughly clean the points to be lubricated before application
 - Then spray evenly onto the cleaned surface
 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!