For detailed information, other images and documents, please select individual articles from the following table.
Adhesive lubricant HHS® 200 PLUS
Universal, high-performance synthetic lubricating grease with outstanding lubricating properties due to boron nitride additive
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Effective lubrication
- Eliminates creaking and squeaking noises
- Excellent pressure resistance and outstanding lubricating effect
- Economical due to the minimal quantity required for lubrication while simultaneously lubricating effectively
Outstanding protection and durability
- Ideally suited for outdoor lubrication due to its resistance to rinsing off
- First-class sealing against weather conditions
- High pressure resistance under extreme loads for reliable protection
- Reduction in frequency of re-lubrication needed due to wear resistance of the lubricated surfaces
- Offers long-lasting corrosion protection
- Excellent sealing behaviour against moisture and dirt
Maximum compatibility
- Boron nitride allows a wide temperature range for consistent lubrication
- In the event of oil attenuation above 180 °C, boron nitride takes over lubrication up to 1,000 °C (dry lubrication)
- Free of microplastics
- Can be used in the food sector due to NSF certification
- NSF-registered in accordance with NSF H1: The product may come into contact with foodstuffs for technical reasons
- If used in areas in which food is processed or stored, only the minimum quantity technically required may be used. If the product is to be used as an anti-corrosive film, it must be completely removed before the device in question is used again.
The application instructions are recommendations based on the tests we have conducted and on our experience; please carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Intelligent multifunctional spray head
- Precise spraying for economical dispensing
- Wide area spraying for general coverage
Only use lubricant on machinery while it is not in operation and avoid contact with foodstuffs
For professional use in lubrication and protection of mechanical components in a wide range of areas such as the automotive industry, industrial applications, agriculture, construction and general maintenance.
- Shake can well before use
- Thoroughly clean the points to be lubricated before application
- Then spray evenly onto the cleaned surface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!