Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Adhesive lubricant HHS® 200 PLUS
Adhesive lubricant HHS<SUP>®</SUP> 200 PLUS - 1
Adhesive lubricant HHS<SUP>®</SUP> 200 PLUS - 2
Adhesive lubricant HHS<SUP>®</SUP> 200 PLUS - 3
Adhesive lubricant HHS<SUP>®</SUP> 200 PLUS - 4
Adhesive lubricant HHS<SUP>®</SUP> 200 PLUS - 5

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive lubricant HHS® 200 PLUS

High-performance lubricating grease for extreme loads
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
Universal, high-performance synthetic lubricating grease with outstanding lubricating properties due to the addition of boron nitride



Excellent pressure resistance under extreme loads as well as very good lubrication.



Long-term effect


Excellent sealing properties against weather influences, therefore creating unparalleled long-term corrosion protection and helping to extend lubrication intervals.



Reliable wear protection


The boron nitride allows a wide temperature range and long-lasting lubricating effect. If the oil lubrication breaks off at higher temperatures (above 180 °C), the boron nitride performs the lubrication up to 1,000 °C (dry lubrication).



Free of microplastics



Silicone-, resin- and acid-free, free from n-hexane

Notice

Physiologically safe lubricant; ideally suited for the food processing industry. NSF H1-registered.

The application instructions are recommendations based on the tests we have conducted and on our experience; please carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.


Intelligent multifunctional spray head


  • Precise spraying for economical dispensing

  • Wide area spraying for general coverage


Only use lubricant on machinery while it is not in operation and avoid contact with foodstuffs