Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Adhesive lubricant HHS® 2000
Adhesive lubricant HHS<SUP>®</SUP> 2000 - 1
Adhesive lubricant HHS<SUP>®</SUP> 2000 - 2
Adhesive lubricant HHS<SUP>®</SUP> 2000 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive lubricant HHS® 2000

Partly synthetic oil that is extremely resistant to high pressures

  • Chemical basis: Hydrocarbon
  • Oil basis: Mineral oil
  • Colour: Yellowish
  • Smell/fragrance: Oil
  • Density: 0.742 g/cm³
  • Density conditions: at 20°C
  • Min. temperature conditions: -25 °C
  • Max. temperature conditions: 180 °C
  • Max. temperature resistance: 200 °C
  • Min. flashing point of active ingredient: 300 °C
  • Kinematic oil basis viscosity: 1500 cSt
  • Silicone-free: Yes
  • Acid-free: Yes
  • Resin-free: Yes
  • AOX-free: Yes
  • Resistance against: Salt water, Weak lyes, Weak acids, Splash
  • Contents: 500 ml
  • Container: Can
  • Shelf life from production: 24 Month
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
Art.-no. Chemical basis Oil basis Colour Smell/fragrance Quantity PU
price/PU
0893106
Hydrocarbon Mineral oil Yellowish Oil
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
  • Eliminates squeaks and creaks and has excellent flow and penetration performance, as well as good corrosion protection.

  • Highly adhesive lubricant that is not spun away when used on turning and rotating parts

  • Compatible with O-rings/X-rings and plastics. Neutral behaviour on painted substrates.

  • Resistant to splash water and salt water, weak acids and bases

  • Free from silicone, resin and acids
Notice

Resistance to high pressure loads


The HHS 2000 lubricating film remains active and does not tear off despite the high pressure load and shearing motion of the base body. Reliably separates the counterpart-body from the base body and thus ensures optimum wear protection at higher pressure loads. This is only possible for dirt-free lubricating points, which is why we recommend a thorough and careful pre-clean with HHS Clean prior to application, art. 089310610.