Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Adhesive lubricant HHS 2000®
Adhesive lubricant HHS 2000<SUP>®</SUP> - 1
Adhesive lubricant HHS 2000<SUP>®</SUP> - 2
Adhesive lubricant HHS 2000<SUP>®</SUP> - 3

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive lubricant HHS 2000®

Partly synthetic oil that is extremely resistant to high pressures
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
  • Eliminates creaking and squeaking noises, features excellent creeping and penetration properties and provides excellent corrosion protection

  • Very good adhesive lubricant; does not shear off turning and rotating parts

  • Compatible with O-rings and X-rings as well as plastics. Does not affect painted base materials.

  • Resistant to spray water and salt water, weak acids and alkalis

  • Free from silicone, resin and acids

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.